Specifications
Dimensions
- Face Width2.0000 in
- Max Bolt Hole Spacing3.0000 x 3.0000 in
- Min Bolt Hole Spacing2-5/8 x 3-5/8 in
- Mounting Plate Size4.0000 x 4-1/2 in
- Overall Height7.5000 in
- Wheel Diameter6.0000 in
Details
- Caster TypeSwivel
- Load Capacity1500 lbs
- Product TypePlate Casters
- Wheel Bearing TypePrecision Sealed Ball
- Wheel ColorCharcoal
- Wheel MaterialNylon
- Wheel Material TypeNylon
- Wheel TypeNylast
Overview
Mfr description
S-52K-6NYB SWIVEL 52K 6X2 NYLAST