Motion
S-CH-83EGB
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2700 lbs Load Capacity
MI ITEM #11087844
MFR #S-CH-83EGB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2700 lbs Load Capacity
MI ITEM #11087844
MFR #S-CH-83EGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-CH-83EGB SWIVEL CH 8X3 ERGO-GLIDE XT

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Load Capacity
    2700 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    10.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Blue Poly on Gray Center
  • Wheel Type
    Ergo-Glide XT
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text