Motion
S-EHD2-63EGB
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4400 lbs Load Capacity
MI ITEM #11087854
MFR #S-EHD2-63EGB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4400 lbs Load Capacity
MI ITEM #11087854
MFR #S-EHD2-63EGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EHD2-63EGB SWIVEL EHD2 6X3 ERGO-GLIDE

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    4400 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    8.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Blue Poly On Gray Center
  • Wheel Type
    Ergo-Glide XT
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text