Motion
S-EPSD-124NYB
Phenolic Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #11087863
MFR #S-EPSD-124NYB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #11087863
MFR #S-EPSD-124NYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EPSD-124NYB SWIVEL CASTER EPSD 12 X 4

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    12.0000 in
  • Face Width
    4.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    10000 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-7/8 x 6-1/4 in
  • Max Bolt Hole Spacing
    5-1/8 x 5-3/4 in
  • Overall Height
    15.5000 in
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Color
    Charcoal Gray
  • Wheel Type
    Nylast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text