Motion
S-FMK-63HFSB
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width
MI ITEM #11087903
MFR #S-FMK-63HFSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width
MI ITEM #11087903
MFR #S-FMK-63HFSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-FMK-63HFSB SWIVEL FMK 6X3 HI-HEAT STEE

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Kingpinless
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Overall Height
    7.5000 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    High Heat Clear
  • Wheel Type
    Inferno Forged Stl
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text