Motion
S-HL-4EMB
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 400 lbs Load Capacity
Mi Item #11087932
MFR #S-HL-4EMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 400 lbs Load Capacity
Mi Item #11087932
MFR #S-HL-4EMB

Mfr description
S-HL-4EMB SWIVEL HL 4X1-3/8 ERGO-TECH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    5.3750 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Caster Type
    Swivel
  • Load Capacity
    400 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Ergo-Tech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)