Motion
S-HL-4HCSB
High Heat Non-Metallic Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 320 lbs Load Capacity
Mi Item #11087933
MFR #S-HL-4HCSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Heat Non-Metallic Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 320 lbs Load Capacity
Mi Item #11087933
MFR #S-HL-4HCSB

Mfr description
S-HL-4HCSB SWIVEL HL 4X1-1/2 DURATHERM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.5000 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    5.3750 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    320 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Wheel Color
    Black
  • Wheel Material
    High Heat Non-Metallic
  • Wheel Material Type
    High Heat Non-Metallic
  • Wheel Type
    Duratherm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)