Motion
S-MDK-84HFSB
Metal Wheel Material, 5500 lbs Load Capacity
MI ITEM #11087991
MFR #S-MDK-84HFSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 5500 lbs Load Capacity
MI ITEM #11087991
MFR #S-MDK-84HFSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MDK-84HFSB SWIVEL HHMDK 8X4 HHFGD STL

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Kingpinless
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Load Capacity
    5500 lbs
  • Min Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    High Heat Clear
  • Wheel Type
    Inferno Forged Stl
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text