Motion
S-SEC-13GB95
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
Mi Item #11088001
MFR #S-SEC-13GB95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
Mi Item #11088001
MFR #S-SEC-13GB95

Mfr description
S-SEC-13GB95 SWIVEL SEC 10X3 DURAGLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Overall Height
    12.5000 in
  • Wheel Diameter
    10.0000 in

Details

  • Caster Rig Type
    Kingpinless
  • Caster Type
    Swivel
  • Load Capacity
    4000 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Gray Poly On Black Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    DuraGlide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)