1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KENNEDY MFG
50002B
2-PANEL TOOLBOARD, BROWN WRINKLE
MI ITEM #
11097123
MFR #
50002B
Price
$184.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Hooks
KENNEDY MFG 50002B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KENNEDY MFG
50002B
2-PANEL TOOLBOARD, BROWN WRINKLE
MI ITEM #
11097123
MFR #
50002B
Mfr description
50002B TWO PANEL SET 18X36
Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
Each panel features 4 fastener piercings for wall-mount applications
Compatible with Kennedy toolholder sets 99851, 99852, & 99856
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$184
.35
/each
Add to Cart
Specifications
Dimensions
Depth
0.5 in.
Height
36 in
Hole Size
3/8 x 3/8 in.
Weight
13 lbs
Width
18 in.
Details
Color
Brown Wrinkle
Country of Origin
US
Finish
Powder Coat Paint
Material
Steel
Quantity
2
Series
VTC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items