Motion
750795C
1700 Series Rotary Union, R1860SRKNPT, 2 in. NPT, High Pressure Swivel, Nickel Plated Steel
Mi Item #11101483
MFR #750795C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700 Series Rotary Union, R1860SRKNPT, 2 in. NPT, High Pressure Swivel, Nickel Plated Steel
Mi Item #11101483
MFR #750795C

Mfr description
750795C
  • High-pressure swivel ideal for use in hydraulic and pneumatic applications.
  • Corrosion resistant nickel plated steel construction.
  • Equipped with a GR seal technology.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    2 in
  • Weight
    8.55 lb

Details

  • Air Pressure
    5075 psi
  • Connection
    National Pipe Thread (NPT)
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Rotation
    Swivel
  • Series
    1700 Series
  • Water Pressure
    5,075 psi
  • Water Temperature
    248 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)