1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
00272
Artist Brushe - Brush Size: 0.5000 in, Bristle Length: 1.0000 in
MI ITEM #
11112455
MFR #
00272
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
TANIS BRUSH 00272
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
00272
Artist Brushe - Brush Size: 0.5000 in, Bristle Length: 1.0000 in
MI ITEM #
11112455
MFR #
00272
Mfr description
00272 1/2" BLACK BRISTLE FITCH BRUSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Length
1 in
Brush Size
0.5000 in
Overall Length
12.0000 in
Details
Ferrule Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items