Motion
00294
Artist Brushe - Brush Size: #4, Bristle Length: 0.5625 in
MI ITEM #11112467
MFR #00294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brushe - Brush Size: #4, Bristle Length: 0.5625 in
MI ITEM #11112467
MFR #00294

Mfr description
00294 #4 SIZE, TAKLON WHITE ARTIST BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    9/16 in
  • Brush Size
    #4
  • Overall Length
    7-1/2 in

Details

  • Ferrule Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)