1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
00392
Artist Brushe - Brush Size: 0.3750 in, Bristle Length: 0.6875 in
MI ITEM #
11112490
MFR #
00392
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
TANIS BRUSH 00392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
00392
Artist Brushe - Brush Size: 0.3750 in, Bristle Length: 0.6875 in
MI ITEM #
11112490
MFR #
00392
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bristle Length
11/16 in
Brush Size
0.3750 in
Overall Length
7.0000 in
Details
Ferrule Material
Aluminum
Overview
Mfr description
00392 3/8" CAMEL HAIR FLAT LACQUERING BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought