Motion
120NG04229R
Nylon Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #11130394
MFR #120NG04229R
Price$152.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #11130394
MFR #120NG04229R

Mfr description
120NG04229R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.34/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Bakery Troughs, Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
  • Caster Type
    Rigid
  • Hardness
    85 Shore D ±5
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    120
  • Type Of Bearing
    Stainless Pedestal Precision Ball
  • Wheel Bearing Type
    Stainless Pedestal Precision Ball
  • Wheel Color
    Black Nylon
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    NG - Maxim Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)