Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
L099-100H-HOLE

Jaw Coupling Spider - Hytrel, Straight Jaw
MI ITEM #11178620
MFR #L099-100H-HOLE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L099-100H-HOLE HYTREL ELEMENT WITH HOLE

Specifications

  • Element Material
    Hytrel
  • Jaw Type
    Straight
  • Country of Origin
    US
  • Outside Diameter
    2.5400 in
  • Series
    L
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • UPC_NO
    782477331732
  • Angular Misalignment
    0.5 °
  • Coupling Component
    Element
  • Coupling Size
    L099, L100
  • Coupling Style
    Jaw
  • Maximum Speed
    7000 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    1134 in-lb
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought