Specifications
Dimensions
- Angular Misalignment1 °
- Bore Diameter0.6250 in
- Bore Length1.0625 in
- Coupling SizeL099
- Outside Diameter2.5313 in
- Parallel Misalignment0.015 in
Details
- Bore FitClearance
- Bore Tolerance StandardAGMA 9002
- Country of OriginCN
- Coupling ComponentHub
- Coupling StyleJaw
- Coupling TypeElastomeric
- Jaw TypeStraight
- LubricationNone
- Maximum Speed7000 rpm
- Product TypeJaw Coupling Hubs
- SeriesL
- Shaft AttachmentBored To Size
- Shaft SpacingClose Coupled
- Temperature RatingMaximum 450 degree Fahrenheit, Minimum -60
- Torque Rating (in-lb)792 in-lb
- UPC_NO775829209155