Motion
58032
6 x .045 TIGER ZIRC Type 27 Cutting Wheel Z60T 5/8-11 UNC Nut
MI ITEM #11197192
MFR #58032
Your Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x .045 TIGER ZIRC Type 27 Cutting Wheel Z60T 5/8-11 UNC Nut
MI ITEM #11197192
MFR #58032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.60/each(List $8.74)

Overview

Mfr description
58032 6 X .045 TIGER ZIRC TYPE 27 CUTTIN
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.6860 in
  • Overall Length
    6.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    60
  • Application
    Cutting
  • Color
    Black
  • Overall Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text