Motion
60410
5 Tiger Aluminum RFD 24 Grit 7/8 Arbor Hole
MI ITEM #11197284
MFR #60410
List Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Tiger Aluminum RFD 24 Grit 7/8 Arbor Hole
MI ITEM #11197284
MFR #60410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.02/each for your price

Overview

Mfr description
60410 5 TIGER ALUMINUM RFD 24 GRIT 7/8 A
  • Specially Formulated for Superior Grinding Performance on Aluminum
  • Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish

Specifications

  • Overall Height
    0.0900 in
  • Overall Length
    5.0000 in
  • Grit Number
    24
  • Application
    Grinding
  • Color
    Brown
  • UPC_NO
    012382604103
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought