1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
60414
5 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole
MI ITEM #
11197292
MFR #
60414
Price
$1.87
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 60414
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
60414
5 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole
MI ITEM #
11197292
MFR #
60414
Mfr description
60414 5 TIGER ALUMINUM RFD 80 GRIT 7/8 A
Specially Formulated for Superior Grinding Performance on Aluminum
Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.87
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.0900 in
Overall Length
5.0000 in
Overall Width
5.0000 in
Details
Application
Grinding
Color
Brown
Grit Number
80
UPC_NO
012382604141
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items