Motion
60603
Cut-off Wheel - 4.5000 in Wheel Dia., 5/8-11 Center Hole Diameter, 60 Grit
MI ITEM #11197310
MFR #60603
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 4.5000 in Wheel Dia., 5/8-11 Center Hole Diameter, 60 Grit
MI ITEM #11197310
MFR #60603

Mfr description
60603 4-1/2 TIGER ALUMINUM RFD 60 GRIT 5
  • Specially Formulated for Superior Grinding Performance on Aluminum
  • Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Blade Diameter
    4.5000 in
  • Center Hole Diameter  
    5/8-11
  • Hole Size
    0.6250 in
  • Length
    4.5000 in
  • Overall Height
    0.3300 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter  
    4.5000 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded Arbor
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Color
    Brown
  • For Use With
    59611, Right Angle Grinder
  • Grit Number
    60
  • Harmonization Code
    6805 30 1000
  • Machine Compatibility
    Right Angle Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum, Non-Ferrous Metals
  • Recommended Use
    Grinding
  • Substrate
    Aluminum, Non-Ferrous Metals
  • UPC_NO
    012382606039
  • Wheel Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)