Motion
62003
Cut-off Wheel - 4.5000 in Wheel Dia., 0.8750 in Center Hole Diameter, 36 Grit
Mi Item #11197383
MFR #62003
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 4.5000 in Wheel Dia., 0.8750 in Center Hole Diameter, 36 Grit
Mi Item #11197383
MFR #62003

Mfr description
62003 4-1/2 WOLVERINE ZIRC RFD 36Z GRIT
  • Ideal for Blending, Finishing and Surface Preperation
  • Sustained high cut-rate at exceptional value
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Center Hole Diameter  
    0.8750 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Height
    0.0900 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter  
    4.5000 in

Details

  • Application
    Grinding
  • Blade Material
    Zirconia Alumina
  • Color
    Blue
  • Country of Origin
    USA
  • Description Keyword
    Resin Fiber Disc
  • For Use With
    59603, 59604, 59611, Right Angle Grinder
  • Grit Number
    36
  • Harmonization Code
    6805 30 1000
  • Machine Compatibility
    Right Angle Grinder
  • Material
    Zirconia Alumina
  • Material Cut
    Steel
  • Recommended Use
    Grinding
  • Substrate
    Steel
  • UPC_NO
    012382620035
  • Wheel Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)