Motion
62012
5 Wolverine Zirc RFD 24Z Grit 7/8 Arbor Hole
MI ITEM #11197394
MFR #62012
List Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Wolverine Zirc RFD 24Z Grit 7/8 Arbor Hole
MI ITEM #11197394
MFR #62012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.82/each for your price

Overview

Mfr description
62012 5 WOLVERINE ZIRC RFD 24Z GRIT 7/8
  • Ideal for Blending, Finishing and Surface Preperation
  • Sustained high cut-rate at exceptional value

Specifications

  • Overall Height
    0.0900 in
  • Overall Length
    5.0000 in
  • Grit Number
    24
  • Application
    Grinding
  • Color
    Blue
  • UPC_NO
    012382620127
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text