Motion
62013
5 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #11197396
MFR #62013
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #11197396
MFR #62013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
62013 5 WOLVERINE ZIRC RFD 36Z GRIT 7/8
  • Ideal for Blending, Finishing and Surface Preperation
  • Sustained high cut-rate at exceptional value

Specifications

  • Overall Height
    0.0900 in
  • Overall Length
    5.0000 in
  • Grit Number
    36
  • Application
    Grinding
  • Color
    Blue
  • UPC_NO
    012382620134
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text