Motion
E2.00x008 E703NRFN

FREUDENBERG NOK
E2.00x008 E703NRFN

2.00 CS X 8 ID E291 O-RINGS
MI ITEM #11204540
MFR #E2.00x008 E703NRFN
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E2.00x008 E703NRFN

2.00 CS X 8 ID E291 O-RINGS
MI ITEM #11204540
MFR #E2.00x008 E703NRFN

Mfr description
49025470 2.00 CS X 8 ID E291 O-RINGS
  • Materials compliant with national and international standards Very good resistance to water steam and CIP/SIP media Especially good heat resistance in water up to 180 °C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Inside Diameter  
    8 mm
  • Outside Diameter  
    12 mm

Details

  • Cross Section
    2 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.18 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)