1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GKS Lifting & Moving Solutions LLC
5-14129
TL12-C Container trolley capacity 26,400 lbs.
MI ITEM #
11205263
MFR #
5-14129
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Transport Dollies
GKS Lifting & Moving Solutions LLC 5-14129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GKS Lifting & Moving Solutions LLC
5-14129
TL12-C Container trolley capacity 26,400 lbs.
MI ITEM #
11205263
MFR #
5-14129
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5-14129 TL12-C CONTAINER TROLLEY CAPACIT
Specifications
Length
20.9 in
Height
7 in
Width
89 in
Country of Origin
Germany
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data