Motion
102021.00B

LEESON ELECTRIC
102021.00B

AC Gear Motor - 0.50 hp, DP (Drip Proof), 6.0 A - Full Load Current
Mi Item #11206849
MFR #102021.00B
Price$1,012.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
102021.00B

AC Gear Motor - 0.50 hp, DP (Drip Proof), 6.0 A - Full Load Current
Mi Item #11206849
MFR #102021.00B

Mfr description
102021.00B 1/2HP,S56C,1800RPM,1PH,DP
  • Manual overload protected
  • Instant "plug-reversing" with simple three-wire connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Weight
    22.00 lbs

Details

  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Full Load Current
    6.0 A
  • Input Horsepower
    0.50 hp
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    B
  • Mounting Type
    Round
  • NEMA Design Class
    N
  • Shaft Type
    NEMA 56
  • Supply Voltage
    115 V
  • UPC_NO
    691720006191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)