Motion
NJ 2220 ECML/C4P

SKF
NJ 2220 ECML/C4P

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
Mi Item #11232669
MFR #NJ 2220 ECML/C4P
Price$4,230.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2220 ECML/C4P

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
Mi Item #11232669
MFR #NJ 2220 ECML/C4P

Mfr description
NJ 2220 ECML/C4P BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,230.46/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)