Motion
7100218043 3M CUT & GRIND WHEEL, 06468 , TYPE 27, 9 IN X 1/8 IN X 5/8"-11,

3M
7100218043 3M CUT & GRIND WHEEL, 06468 , TYPE 27, 9 IN X 1/8 IN X 5/8"-11,

3M™ Cut & Grind Wheel, 06468, Type 27, 9 in x 1/8 in x 5/8"-11, Quick Change, 10 per inner, 20 per case
Mi Item #11268002
MFR #7100218043 3M CUT & GRIND WHEEL, 06468 , TYPE 27, 9 IN X 1/8 IN X 5/8"-11,
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218043 3M CUT & GRIND WHEEL, 06468 , TYPE 27, 9 IN X 1/8 IN X 5/8"-11,

3M™ Cut & Grind Wheel, 06468, Type 27, 9 in x 1/8 in x 5/8"-11, Quick Change, 10 per inner, 20 per case
Mi Item #11268002
MFR #7100218043 3M CUT & GRIND WHEEL, 06468 , TYPE 27, 9 IN X 1/8 IN X 5/8"-11,

Mfr description
7100218043 3M CUT & GRIND WHEEL, 06468
  • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Overall Diameter
    9 in
  • Overall Width
    0.125 in
  • Weight
    1.396 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue
  • Manufacturer Upc Number
    00638060064689
  • UPC_NO
    038060064689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)