Motion
7100212647 3M CUT & GRIND WHEEL, 06461 , TYPE 27, 4 IN X 1/8 IN X 5/8 IN, 1

3M
7100212647 3M CUT & GRIND WHEEL, 06461 , TYPE 27, 4 IN X 1/8 IN X 5/8 IN, 1

3M™ Cut & Grind Wheel, 06461, Type 27, 4 in x 1/8 in x 5/8 in, 10 per inner, 20 per case
MI ITEM #11268004
MFR #7100212647 3M CUT & GRIND WHEEL, 06461 , TYPE 27, 4 IN X 1/8 IN X 5/8 IN, 1
List Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100212647 3M CUT & GRIND WHEEL, 06461 , TYPE 27, 4 IN X 1/8 IN X 5/8 IN, 1

3M™ Cut & Grind Wheel, 06461, Type 27, 4 in x 1/8 in x 5/8 in, 10 per inner, 20 per case
MI ITEM #11268004
MFR #7100212647 3M CUT & GRIND WHEEL, 06461 , TYPE 27, 4 IN X 1/8 IN X 5/8 IN, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.94/each for your price

Overview

Mfr description
7100212647 3M CUT & GRIND WHEEL, 06461
  • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue

Specifications

  • Manufacturer Upc Number
    00638060064610
  • UPC_NO
    038060064610
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue
  • Weight
    0.208 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text