Motion
7100245019

3M
7100245019

3MCut & Grind Wheel, 75819, 36+, T27, 4-1/2 in
MI ITEM #11268006
MFR #7100245019
Your Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100245019

3MCut & Grind Wheel, 75819, 36+, T27, 4-1/2 in
MI ITEM #11268006
MFR #7100245019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.33/each(List $13.03)

Overview

Mfr description
7100245019 3M CUT & GRIND WHEEL, 75819
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Cut & Grind wheels use 3M precision-shaped grain technology that increases the speed and life of the abrasive.
  • Designed for the cost driven customer. Delivers high performance at an affordable price.
  • Versatile: Rigid reinforced resin bonded wheel is designed to be used as both a grinding wheel and a cut- off wheel on mild and stainless-steel substrates.

Specifications

  • Manufacturer Upc Number
    00638060758199
  • UPC_NO
    038060758199
  • Bond Type
    Resin
  • Application
    Weld Removal | Descaling | Grinding | Heavy Deburring | Beveling & Back Gouging | Right Angle Grinding | Tube Cutting | Cutting | Deburring | Deburring Edges
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Cut and Grind Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    36
  • Max Rpm
    13300 rpm
  • Color
    Black
  • Overall Diameter
    4.5000 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    10
  • Arbor Size
    11-5/8 in
  • Arbor Type
    Threaded
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• 3M™ Cut & Grind wheels use 3M precision-shaped grain technology that increases the speed and life of the abrasive. • Designed for the cost driven customer. Delivers high performance at an affordable price. • Versatile: Rigid reinforced resin bonded wheel is designed to be used as both a grinding wheel and a cut- off wheel on mild and stainless-steel substrates.
  • Material
    Precision Shaped Ceramic
  • Wheel Type
    T27
  • Tool Comp
    Right Angle Grinders
  • Weight
    0.538 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text