Motion
7100214075

3M
7100214075

3MCut & Grind Wheel, 06459, 36+, T1, 4 in x 1/8
MI ITEM #11268008
MFR #7100214075
Your Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100214075

3MCut & Grind Wheel, 06459, 36+, T1, 4 in x 1/8
MI ITEM #11268008
MFR #7100214075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.16/each(List $5.94)

Overview

Mfr description
7100214075 3M CUT & GRIND WHEEL, 06459
  • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue

Specifications

  • Manufacturer Upc Number
    00638060064597
  • UPC_NO
    038060064597
  • Application
    Weld Removal | Descaling | Grinding | Heavy Deburring | Beveling & Back Gouging | Right Angle Grinding | Tube Cutting | Cutting | Deburring | Deburring Edges
  • Bond Type
    Resin
  • Wheel Diameter
    4.0000 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Cut and Grind Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    0.3750 in | 9.52 mm
  • Max Rpm
    15300 rpm
  • Color
    Black
  • Overall Diameter
    4 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    0.125 in
  • Package Quantity
    20
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel - Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life - 3M Advanced Series Abrasives deliver a great combination of performance and value - Designed for cutting and grinding on mild steel and stainless steel - Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue
  • Material
    Precision Shaped Ceramic
  • Wheel Type
    T1
  • Weight
    0.208 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text