Motion
7100245015 3M CUT & GRIND WHEEL, 06465 , TYPE 27, 5 IN X 1/8 IN X 5/8"-11,

3M
7100245015 3M CUT & GRIND WHEEL, 06465 , TYPE 27, 5 IN X 1/8 IN X 5/8"-11,

3M™ Cut & Grind Wheel, 06465, Type 27, 5 in x 1/8 in x 5/8"-11, Quick Change, 10 per inner, 20 per case
Mi Item #11268009
MFR #7100245015 3M CUT & GRIND WHEEL, 06465 , TYPE 27, 5 IN X 1/8 IN X 5/8"-11,
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100245015 3M CUT & GRIND WHEEL, 06465 , TYPE 27, 5 IN X 1/8 IN X 5/8"-11,

3M™ Cut & Grind Wheel, 06465, Type 27, 5 in x 1/8 in x 5/8"-11, Quick Change, 10 per inner, 20 per case
Mi Item #11268009
MFR #7100245015 3M CUT & GRIND WHEEL, 06465 , TYPE 27, 5 IN X 1/8 IN X 5/8"-11,

Mfr description
7100245015 3M CUT & GRIND WHEEL, 06465
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Cut & Grind wheels use 3M precision-shaped grain technology that increases the speed and life of the abrasive.
  • Designed for the cost driven customer. Delivers high performance at an affordable price.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.37/each

Specifications

Dimensions

  • Weight
    0.563 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• 3M™ Cut & Grind wheels use 3M precision-shaped grain technology that increases the speed and life of the abrasive. • Designed for the cost driven customer. Delivers high performance at an affordable price. • Versatile: Rigid reinforced resin bonded wheel is designed to be used as both a grinding wheel and a cut- off wheel on mild and stainless-steel substrates.
  • Manufacturer Upc Number
    00638060064658
  • UPC_NO
    038060064658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)