Motion
319262 B

SKF
319262 B

Crossed Roller Bearing - Straight, 260 mm ID, 320 mm OD, 80 mm Width
Mi Item #11298385
MFR #319262 B
Price$12,555.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
319262 B

Crossed Roller Bearing - Straight, 260 mm ID, 320 mm OD, 80 mm Width
Mi Item #11298385
MFR #319262 B

Mfr description
319262 B BRG
  • Non-separable unit Very thick walled outer ring for high loads Sealed and filled with high-quality SKF grease Virtually maintenance-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,555.92/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    80 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)