Specifications
Dimensions
- Bore Diameter85 mm
- Outside Diameter180 mm
- Overall Width60 mm
Details
- Bore TypeStraight
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Overview
Mfr description
NJ 2317 ECML/P64VQ015 BRG
- High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design