Motion
NJ 309 ECML/C3

SKF
NJ 309 ECML/C3

Crossed Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #11299125
MFR #NJ 309 ECML/C3
Price$665.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 309 ECML/C3

Crossed Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #11299125
MFR #NJ 309 ECML/C3

Mfr description
NJ 309 ECML/C3 BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.89/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)