Motion
NN 3052 K/SPW33

SKF
NN 3052 K/SPW33

Cylindrical Roller Bearing, double row - Tapered 1:12, 260 mm ID, 400 mm OD, 104 mm Width
Mi Item #11299142
MFR #NN 3052 K/SPW33
Price$22,346.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3052 K/SPW33

Cylindrical Roller Bearing, double row - Tapered 1:12, 260 mm ID, 400 mm OD, 104 mm Width
Mi Item #11299142
MFR #NN 3052 K/SPW33

Mfr description
NN 3052 K/SPW33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,346.15/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)