Motion
NU 218 ECM/C3VA3091

SKF
NU 218 ECM/C3VA3091

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 160 mm OD, 30 mm Width
Mi Item #11299161
MFR #NU 218 ECM/C3VA3091
Price$3,571.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 218 ECM/C3VA3091

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 160 mm OD, 30 mm Width
Mi Item #11299161
MFR #NU 218 ECM/C3VA3091

Mfr description
NU 218 ECM/C3VA3091 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,571.74/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)