1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NU 224 ECML/C3
Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 40 mm Width
MI ITEM #
11299170
MFR #
NU 224 ECML/C3
List Price
$2,345.73
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NU 224 ECML/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NU 224 ECML/C3
Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 40 mm Width
MI ITEM #
11299170
MFR #
NU 224 ECML/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,345.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU 224 ECML/C3 BRG
Specifications
Bore Diameter
120 mm
Outside Diameter
215 mm
Overall Width
40 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data