1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NU 2308 ECP/P6VQ3752
Cylindrical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #
11299174
MFR #
NU 2308 ECP/P6VQ3752
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NU 2308 ECP/P6VQ3752
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NU 2308 ECP/P6VQ3752
Cylindrical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #
11299174
MFR #
NU 2308 ECP/P6VQ3752
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NU 2308 ECP/P6VQ3752 BRG
Specifications
Bore Diameter
40 mm
Outside Diameter
90 mm
Overall Width
33 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data