Overview
Mfr description
NU 2315 ECML/C4VA305 BRG
- High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data