Overview
Mfr description
NUP 314 ECNML/C3 BRG
- High radial load carrying capacity Low friction Long service life Locate the shaft axially in both directions Separable design
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data