Motion
NN 3016 TN/SP

SKF
NN 3016 TN/SP

Cylindrical roller bearings, double row, super-precision - Straight, 80 mm ID, 125 mm OD, 34 mm Width, C1 Internal Clearance
MI ITEM #11299744
MFR #NN 3016 TN/SP
List Price$1,642.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3016 TN/SP

Cylindrical roller bearings, double row, super-precision - Straight, 80 mm ID, 125 mm OD, 34 mm Width, C1 Internal Clearance
MI ITEM #11299744
MFR #NN 3016 TN/SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,642.46/each for your price

Overview

Mfr description
NN 3016 TN/SP BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 5
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring assembly separable O/R
  • Internal Clearance
    C1
  • Flanges
    3 Inner Ring Flanges
  • Lubrication Type
    Non-Lubricated
  • Maximum RPM (Oil)
    8000 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    7000 rpm
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Series
    30
  • Weight
    3.31 lbs
  • Manufacturer Upc Number
    7316572121061
  • UPC_NO
    7316576613418
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text