Motion
PHE L050NR

SKF
PHE L050NR

Jaw Coupling Spider - Nitrile, Snap Wrap, Straight Jaw
Mi Item #11299847
MFR #PHE L050NR
Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L050NR

Jaw Coupling Spider - Nitrile, Snap Wrap, Straight Jaw
Mi Item #11299847
MFR #PHE L050NR

Mfr description
PHE L050NR COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.04/each

Specifications

Dimensions

  • Coupling Size
    L050
  • Coupling Size Code
    L050
  • Outside Diameter
    1.0625 in

Details

  • Element Material
    Nitrile
  • Element Type
    Snap Wrap
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)