Specifications
Dimensions
- Coupling SizeL075
- Coupling Size CodeL075
- Outside Diameter1.7500 in
Details
- Element MaterialNitrile
- Element TypeSnap Wrap
- Jaw TypeStraight
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)