Motion
PHE L090NRWRAP

SKF
PHE L090NRWRAP

Jaw Coupling Snap Wrap - Nitrile, Snap Wrap, Straight Jaw
Mi Item #11300281
MFR #PHE L090NRWRAP
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L090NRWRAP

Jaw Coupling Snap Wrap - Nitrile, Snap Wrap, Straight Jaw
Mi Item #11300281
MFR #PHE L090NRWRAP

Mfr description
PHE L090NRWRAP COUPLING & UNIVERSAL JOIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Coupling Size
    L090
  • Coupling Size Code
    L090
  • Outside Diameter
    54 mm

Details

  • Element Material
    Nitrile
  • Element Type
    Snap Wrap
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)