Motion
PHE L090/095UR

SKF
PHE L090/095UR

Jaw Coupling Spider - Straight Jaw
Mi Item #11301253
MFR #PHE L090/095UR
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L090/095UR

Jaw Coupling Spider - Straight Jaw
Mi Item #11301253
MFR #PHE L090/095UR

Mfr description
PHE L090/095UR COUPLING & UNIVERSAL JOIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Coupling Size Code
    L090
  • Outside Diameter
    54 mm

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)