Motion
PHE L035-8MM

SKF
PHE L035-8MM

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 8 mm Bore
Mi Item #11302012
MFR #PHE L035-8MM
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L035-8MM

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 8 mm Bore
Mi Item #11302012
MFR #PHE L035-8MM

Mfr description
PHE L035-8MM COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Coupling Size Code
    L035
  • Hub Length
    0.2638 in
  • Outside Diameter
    0.6300 in
  • Weight
    0.064 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)