Specifications
Dimensions
- Bore Diameter9 mm
- Coupling SizeL050
- Coupling Size CodeL050
- Outside Diameter25.50 mm
Details
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)