Motion
PHE L070HUB

SKF
PHE L070HUB

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 9 mm Bore, Solid Bore, Cast Iron Material
MI ITEM #11302796
MFR #PHE L070HUB
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L070HUB

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 9 mm Bore, Solid Bore, Cast Iron Material
MI ITEM #11302796
MFR #PHE L070HUB

Mfr description
PHE L070HUB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Bore Diameter
    9 mm
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Hub Length
    0.7480 in
  • Length Through Bore
    19 mm
  • Outside Diameter
    35 mm

Details

  • Bore Type
    Solid Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Solid Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)